
135 Degree Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 15/64
Mfr # 55247
Zoro # G2986912
product price:Â $16.69
/eaKey Features
Overall Length
6 1/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
TiN
Drill Bit Point Angle
135 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55247
Zoro #
G2986912
UPC #
662355552476
Country of Origin
United States
Dimensions
Drill Bit Size
15/64 in
Overall Length
6 1/8 in
Flute Length
4 13/16 in
Shank Dia.
15/64 in
Sizes Included
15/64"
Depth:Dia. Ratio
8xD
Maximum Drilling Depth
4 13/16 in
Drill Length Class
Taper-Length
Shank Length
1 5/16 in
Drill Point Length
0.0485 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Description
Taper Length Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.