135 Degree Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 1.55mm

  • Mfr # 46438
  • Zoro # G3644785
product price: 
$
3.85
/ea

Key Features

Overall Length
43 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
1.55 mm
Number of Flutes
2
Shank Dia.
1.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
46438
Zoro #
G3644785
UPC #
662355464380
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
List Number
550
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0610
Standards
DIN 338, NAS 907 Type J
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Aircraft Drill
Yes
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Series
550
Measurement System
Metric
Primary Material Application ISO Code
M, P, S
Sheeter Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Secondary Material Application ISO Code
H, K, N, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Titanium
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Dimensions

Overall Length
43 mm
Drill Bit Size
1.55 mm
Shank Dia.
1.5 mm
Depth:Dia. Ratio
4xD
Flute Length
20 mm
Drill Bit Dimension Type
Metric
Shank Length
23 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
37/64 in
Drill Point Length
0.0126mm
Wire Rope Length
43 mm
Length
43 mm

Description

Jobber Length Drill Bit, Drill Bit Size 1.55 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0610, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.