Shop CHICAGO-LATROBE

135 Degree Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 1/32

  • Mfr # 44902
  • Zoro # G2821837

product price: 
$
5.15
/ea

Key Features

Overall Length
1 3/8 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
1/32 in
Material - Machining
Cobalt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
44902
Zoro #
G2821837
UPC #
662355449028
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Application
Stainless Steel, Tool Steel, Alloy Steel, Titanium, Cast Iron
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0313
List Number
550-TA
Flute Type
Spiral
Standards
NAS 907 Type J
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Drill Style
Jobber Drill
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Aircraft Drill
Yes
Spiral Direction
Right Hand
Primary Material Application ISO Code
M, P, S
Series
55TA
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N

Dimensions

Overall Length
1 3/8 in
Drill Bit Size
1/32 in
Shank Dia.
1/32 in
Flute Length
1/2 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Shank Length
7/8 in
Diameter
0.03125
Shank Size
0.0312
Maximum Drilling Depth
3/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0065 in
Drill Length Class
Jobber-Length
Wire Rope Length
1 3/8 in
Length
1 3/8 in

Description

Jobber Length Drill Bit, Drill Bit Size 1/32 in, Drill Bit Point Angle 135 Degrees , Cobalt, TiAlN, Decimal Equivalent 0.0313, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.