Shop CHICAGO-LATROBE

135 Degree Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 3/64

  • Mfr # 44903
  • Zoro # G2821852

product price: 
$
4.99
/ea

Key Features

Overall Length
1 3/4 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
3/64 in
Material - Machining
Cobalt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
44903
Zoro #
G2821852
UPC #
662355449035
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.0469
List Number
550-TA
Application
Stainless Steel, Tool Steel, Alloy Steel, Titanium, Cast Iron
Drill Bit Grouping
Drill Bit
Standards
NAS 907 Type J
Drill Style
Jobber Drill
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Series
55TA
Spiral Direction
Right Hand
Aircraft Drill
Yes
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
M, P, S
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Titanium
Secondary Material Application ISO Code
H, K, N, S
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Dimensions

Overall Length
1 3/4 in
Drill Bit Size
3/64 in
Shank Dia.
3/64 in
Flute Length
3/4 in
Drill Bit Dimension Type
Fractional Inch
Diameter
0.046875
Shank Size
0.0469
Shank Length
1 in
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
9/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0097 in
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Description

Jobber Length Drill Bit, Drill Bit Size 3/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, TiAlN, Decimal Equivalent 0.0469, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.