Shop CHICAGO-LATROBE

135 Degree Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 9/64

  • Mfr # 54051

  • Zoro # G3476681


product price:  $5.15
/ea

Key Features

Overall Length
2 7/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
9/64 in
Number of Flutes
2
Shank Dia.
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54051
Zoro #
G3476681
UPC #
662355540510
Country of Origin
United States

Dimensions

Overall Length
2 7/8 in
Drill Bit Size
9/64 in
Shank Dia.
9/64 in
Depth:Dia. Ratio
4xD
Flute Length
1 3/4 in
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 1/8 in
Shank Size
0.1406
Diameter
0.140625
Drill Point Length
0.0291 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 5/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Decimal Equivalent
0.1406
List Number
550-TN
Drill Bit Grouping
Drill Bit
Application
For Alloy, Stainless And Tool Steels And Titanium
Number of Pieces
1
Standards
NAS 907 Type J
Measurement System
Fractional Inch
Flute Type
Spiral
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Series
55TN
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
M, P
Spiral Direction
Right Hand
Aircraft Drill
Yes
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Secondary Material Application ISO Code
H, K, N, S
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Titanium
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.1406, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.