Shop CHICAGO-LATROBE

135 Degree Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 13.0mm

  • Mfr # 47917

  • Zoro # G1830180


product price:  $35.79
/ea

Key Features

Overall Length
151 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
13 mm
Number of Flutes
2
Shank Dia.
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47917
Zoro #
G1830180
UPC #
662355479179
Country of Origin
United States

Dimensions

Overall Length
151 mm
Drill Bit Size
13 mm
Shank Dia.
13 mm
Flute Length
101 mm
Drill Bit Dimension Type
Metric
Shank Length
50 mm
Diameter
0.5118
Shank Size
0.5118
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Point Length
0.106mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 31/32 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
List Number
550ASP
Standards
DIN 338, NAS 907 Type B
Decimal Equivalent
0.5118
Flute Type
Spiral
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Drill Bit Grouping
Drill Bit
Measurement System
Metric
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Material Grade - Machining
M42
Drill Bit Point Type
Split Point
Series
550ASP
Aircraft Drill
No
Spiral Direction
Right Hand
Primary Material Application ISO Code
M, P, S
Sheeter Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
K, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper

Description

Jobber Length Drill Bit, Drill Bit Size 13 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.5118, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.