135 Degree Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 9.50mm
- Mfr # 47905
- Zoro # G1830460
product price:Â
$
12.39
/ea
Key Features
Overall Length
125 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
9.5 mm
Number of Flutes
2
Shank Dia.
9.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47905
- Zoro #
- G1830460
- UPC #
- 662355479056
- Country of Origin
- United States
Dimensions
- Overall Length
- 125 mm
- Drill Bit Size
- 9.5 mm
- Shank Dia.
- 9.5 mm
- Drill Bit Dimension Type
- Metric
- Flute Length
- 81 mm
- Depth:Dia. Ratio
- 4xD
- Shank Length
- 44 mm
- Shank Size
- 0.374
- Diameter
- 0.374
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Drill Point Length
- 0.0775mm
- Drill Length Class
- Jobber-Length
- Maximum Drilling Depth
- 2 25/64 in
- Wire Rope Length
- 125 mm
- Length
- 125 mm
Description
Jobber Length Drill Bit, Drill Bit Size 9.5 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.3740, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.