Shop CHICAGO-LATROBE

135 Degree Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 10.00mm

  • Mfr # 48009
  • Zoro # G2827087

product price: 
$
22.15
/ea
Sold in multiples of 6 for $132.90

Key Features

Overall Length
133 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
10 mm
Number of Flutes
2
Shank Dia.
10 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48009
Zoro #
G2827087
UPC #
662355480090
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.3937
Standards
DIN 338, NAS 907 Type B
List Number
550ASP-TN
Application
Stainless Steel, Alloy Steel, Titanium, for Abrasion Resistance
Drill Bit Grouping
Drill Bit
Measurement System
Metric
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P, S
Material Grade - Machining
M42
Spiral Direction
Right Hand
Series
550ASP-TN
Drill Bit Point Type
Split Point
Aircraft Drill
No
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
K, N
Helix Angle - Minimum
21 Degrees

Dimensions

Overall Length
133 mm
Drill Bit Size
10 mm
Shank Dia.
10 mm
Drill Bit Dimension Type
Metric
Flute Length
87 mm
Shank Size
0.3346
Diameter
0.3346
Shank Length
46 mm
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
2 9/16 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0815mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Wire Rope Length
133 mm
Length
133 mm

Description

Jobber Length Drill Bit, Drill Bit Size 10 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.3937, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.