135 Degree Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 10.20mm
- Mfr # 48010
- Zoro # G2827148
product price:Â
$
22.39
/ea
Sold in multiples of 6 for
$134.34
Key Features
Overall Length
133 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
10.2 mm
Number of Flutes
2
Shank Dia.
10.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48010
- Zoro #
- G2827148
- UPC #
- 662355480106
- Country of Origin
- United States
Dimensions
- Overall Length
- 133 mm
- Drill Bit Size
- 10.2 mm
- Shank Dia.
- 10.2 mm
- Flute Length
- 87 mm
- Drill Bit Dimension Type
- Metric
- Shank Length
- 46 mm
- Diameter
- 0.3425
- Shank Size
- 0.3425
- Depth:Dia. Ratio
- 4xD
- Drill Length Class
- Jobber-Length
- Drill Point Length
- 0.0832mm
- Drill Diameter Tolerance
- +0.0000 in/-0.0010 in
- Maximum Drilling Depth
- 2 9/16 in
- Wire Rope Length
- 133 mm
- Length
- 133 mm
Description
Jobber Length Drill Bit, Drill Bit Size 10.2 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.4016, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.