Shop CHICAGO-LATROBE

135 Degree Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 11.50mm

  • Mfr # 48013
  • Zoro # G2827218

product price: 
$
30.19
/ea

Key Features

Overall Length
142 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
11.5 mm
Number of Flutes
2
Shank Dia.
11.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48013
Zoro #
G2827218
UPC #
662355480137
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Application
Stainless Steel, Alloy Steel, Titanium, for Abrasion Resistance
Standards
DIN 338, NAS 907 Type B
Decimal Equivalent
0.4528
List Number
550ASP-TN
Drill Style
Jobber Drill
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Spiral Direction
Right Hand
Material Grade - Machining
M42
Aircraft Drill
No
Drill Bit Point Type
Split Point
Series
550ASP-TN
Primary Material Application ISO Code
M, P, S
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Secondary Material Application ISO Code
K, N
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Overall Length
142 mm
Drill Bit Size
11.5 mm
Shank Dia.
11.5 mm
Drill Bit Dimension Type
Metric
Flute Length
94 mm
Shank Size
0.4016
Diameter
0.4016
Shank Length
48 mm
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
2 49/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0938mm
Drill Length Class
Jobber-Length
Wire Rope Length
142 mm
Length
142 mm

Description

Jobber Length Drill Bit, Drill Bit Size 11.5 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.4528, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.