135 Degree Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 15/64

  • Mfr # 47601
  • Zoro # G7177941
product price: 
$
8.15
/ea

Key Features

Overall Length
3 7/8 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
15/64 in
Material - Machining
Cobalt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
47601
Zoro #
G7177941
UPC #
662355476017
Country of Origin
United States

Dimensions

Overall Length
3 7/8 in
Drill Bit Size
15/64 in
Shank Dia.
15/64 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Flute Length
2 5/8 in
Shank Length
1 1/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0485"
Maximum Drilling Depth
1 31/32 in
Drill Length Class
Jobber-Length
Wire Rope Length
3 7/8 in
Length
3 7/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Application
For Stainless Steel, Alloy, Titanium
Decimal Equivalent
0.2344
Flute Type
Spiral
List Number
550ASP-TN
Standards
NAS 907 Type B
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Series
550ASP-TN
Material Grade - Machining
M42
Aircraft Drill
No
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P, S
Primary Material Application
Stainless Steel, Steel
Sheeter Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
K, N
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.2344, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.