Shop CHICAGO-LATROBE

135 Degree Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 4.5mm

  • Mfr # 47965
  • Zoro # G2826840

product price: 
$
5.19
/ea

Key Features

Overall Length
80 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
4.5 mm
Number of Flutes
2
Shank Dia.
4.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
47965
Zoro #
G2826840
UPC #
662355479650
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Standards
DIN 338, NAS 907 Type B
Application
Stainless Steel, Alloy Steel, Titanium, for Abrasion Resistance
Flute Type
Spiral
List Number
550ASP-TN
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1772
Drill Style
Jobber Drill
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Drill Bit Point Type
Split Point
Series
550ASP-TN
Aircraft Drill
No
Primary Material Application ISO Code
M, P, S
Spiral Direction
Right Hand
Material Grade - Machining
M42
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
K, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper

Dimensions

Overall Length
80 mm
Drill Bit Size
4.5 mm
Shank Dia.
4.5 mm
Drill Bit Dimension Type
Metric
Flute Length
47 mm
Shank Size
0.1614
Diameter
0.1614
Shank Length
33 mm
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 3/8 in
Drill Point Length
0.0367mm
Wire Rope Length
80 mm
Length
80 mm

Description

Jobber Length Drill Bit, Drill Bit Size 4.5 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.1772, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.