Shop CHICAGO-LATROBE

135 Degree Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 7.5mm

  • Mfr # 47994

  • Zoro # G2827157


product price:  $12.75
/ea

Key Features

Overall Length
109 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
7.5 mm
Number of Flutes
2
Shank Dia.
7.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47994
Zoro #
G2827157
UPC #
662355479940
Country of Origin
United States

Dimensions

Overall Length
109 mm
Drill Bit Size
7.5 mm
Shank Dia.
7.5 mm
Drill Bit Dimension Type
Metric
Flute Length
69 mm
Shank Length
40 mm
Shank Size
0.2638
Diameter
0.2638
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
2 1/32 in
Drill Point Length
0.0612mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Decimal Equivalent
0.2953
Standards
DIN 338, NAS 907 Type B
List Number
550ASP-TN
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Application
Stainless Steel, Alloy Steel, Titanium, for Abrasion Resistance
Drill Style
Jobber Drill
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Spiral Direction
Right Hand
Aircraft Drill
No
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Series
550ASP-TN
Primary Material Application ISO Code
M, P, S
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
K, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 7.5 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.2953, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.