135 Degree Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 8.0mm

  • Mfr # 47997
  • Zoro # G2827069
product price: 
$
13.99
/ea

Key Features

Overall Length
117 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
8 mm
Number of Flutes
2
Shank Dia.
8 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
47997
Zoro #
G2827069
UPC #
662355479971
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Decimal Equivalent
0.3150
Standards
DIN 338, NAS 907 Type B
Application
Stainless Steel, Alloy Steel, Titanium, for Abrasion Resistance
List Number
550ASP-TN
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Measurement System
Metric
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P, S
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Aircraft Drill
No
Series
550ASP-TN
Material Grade - Machining
M42
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Secondary Material Application ISO Code
K, N
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Dimensions

Overall Length
117 mm
Drill Bit Size
8 mm
Shank Dia.
8 mm
Flute Length
75 mm
Drill Bit Dimension Type
Metric
Shank Size
0.2677
Shank Length
42 mm
Diameter
0.2677
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
2 13/64 in
Drill Point Length
0.0652mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Wire Rope Length
117 mm
Length
117 mm

Description

Jobber Length Drill Bit, Drill Bit Size 8 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.3150, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.