135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 1.10mm

  • Mfr # 45801

  • Zoro # G3743284


product price:  $1.65
/ea

Key Features

Overall Length
36 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
1.1 mm
Number of Flutes
2
Shank Dia.
1.1 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45801
Zoro #
G3743284
UPC #
662355458013
Country of Origin
United States

Dimensions

Overall Length
36 mm
Drill Bit Size
1.1 mm
Shank Dia.
1.1 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
4xD
Flute Length
14 mm
Shank Length
22 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.009mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
13/32 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
List Number
150ASP
Number of Pieces
1
Decimal Equivalent
0.0433
Drill Bit Grouping
Drill Bit
Standards
NAS 907 Type B
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Drill Bit Point Type
Split Point
Series
150ASP
Spiral Direction
Right Hand
Aircraft Drill
Yes
Primary Material Application ISO Code
K, M, P
Measurement System
Metric
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Material Grade - Machining
Heavy Duty
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N

Description

Jobber Length Drill Bit, Drill Bit Size 1.1 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0433, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.