135 Degree NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 11.00mm

  • Mfr # C11900
  • Zoro # G3063300
product price: 
$
11.89
/ea
Sold in multiples of 6 for $71.34

Key Features

Overall Length
142 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
11 mm
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C11900
Zoro #
G3063300
UPC #
697334119005
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.4331
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Standards
DIN 338, NAS 907 Type B
List Number
2222
Application
Stainless Steel, Tool Steel, Alloy Steel, Titanium, Cast Iron
Number of Pieces
0
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Right Hand
Measurement System
Metric
Helix Angle
21 Degrees to 34 Degrees
Drill Bit Point Type
Split Point
Series
2222
Secondary Material Application ISO Code
K, M
Aircraft Drill
Yes
Material Grade - Machining
High Performance
Secondary Material Application
Cast Iron, Stainless Steel
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Dimensions

Overall Length
142 mm
Drill Bit Size
11 mm
Shank Dia.
11 mm
Flute Length
94 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
4xD
Shank Length
48 mm
Drill Point Length
0.0897mm
Maximum Drilling Depth
2 49/64 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Wire Rope Length
142 mm
Length
142 mm

Description

Jobber Length Drill Bit, Drill Bit Size 11 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.4331, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.