135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 1.40mm

  • Mfr # 45804
  • Zoro # G3717445
product price: 
$
1.75
/ea

Key Features

Overall Length
40 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
1.4 mm
Number of Flutes
2
Shank Dia.
1.4 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
45804
Zoro #
G3717445
UPC #
662355458044
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Number of Pieces
1
List Number
150ASP
Decimal Equivalent
0.0551
Drill Bit Grouping
Drill Bit
Standards
NAS 907 Type B
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Flute Type
Spiral
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Aircraft Drill
Yes
Measurement System
Metric
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
K, M, P
Series
150ASP
Sheeter Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Material Grade - Machining
Heavy Duty
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N

Dimensions

Overall Length
40 mm
Drill Bit Size
1.4 mm
Shank Dia.
1.4 mm
Drill Bit Dimension Type
Metric
Flute Length
18 mm
Depth:Dia. Ratio
4xD
Shank Length
22 mm
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0114mm
Maximum Drilling Depth
17/32 in
Drill Length Class
Jobber-Length
Wire Rope Length
40 mm
Length
40 mm

Description

Jobber Length Drill Bit, Drill Bit Size 1.4 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0551, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.