Shop CHICAGO-LATROBE

135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 4.20mm

  • Mfr # 45835
  • Zoro # G3680327

product price: 
$
3.39
/ea

Key Features

Overall Length
75 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
4.2 mm
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45835
Zoro #
G3680327
UPC #
662355458358
Country of Origin
United States

Dimensions

Overall Length
75 mm
Drill Bit Size
4.2 mm
Shank Dia.
4.2 mm
Flute Length
43 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
4xD
Shank Length
32 mm
Maximum Drilling Depth
1 17/64 in
Drill Point Length
0.0343mm
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Wire Rope Length
75 mm
Length
75 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Number of Pieces
1
Drill Bit Grouping
Drill Bit
List Number
150ASP
Decimal Equivalent
0.1654
Standards
NAS 907 Type B
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Flute Type
Spiral
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Aircraft Drill
Yes
Drill Bit Point Type
Split Point
Measurement System
Metric
Series
150ASP
Spiral Direction
Right Hand
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Material Grade - Machining
Heavy Duty
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 4.2 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1654, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.