135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC No 72

  • Mfr # 44742
  • Zoro # G1208632
product price: 
$
2.85
/ea
Sold in multiples of 12 for $34.20

Key Features

Overall Length
1 1/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#72
Number of Flutes
2
Shank Dia.
0.6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
44742
Zoro #
G1208632
UPC #
662355447420
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Standards
NAS 907 Type B
Flute Type
Spiral
Application
For Carbon Steel and Cast Iron.
List Number
150ASP
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0250
Drill Style
Jobber Drill
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
High Performance
Series
150ASP
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
K, M, P
Web Thinning
Thinned
Sheeter Drill
No
Aircraft Drill
Yes
Number of Coolant Holes
0
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Dimensions

Overall Length
1 1/8 in
Drill Bit Size
#72
Shank Dia.
0.6 mm
Drill Bit Dimension Type
Wire
Flute Length
5/16 in
Shank Size
0.025
Shank Length
13/16 in
Diameter
0.025
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
15/64 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0052 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Wire Rope Length
1 1/8 in
Length
1 1/8 in

Description

Jobber Length Drill Bit, Drill Bit Size #72, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0250, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.