Shop CHICAGO-LATROBE

135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC No 80

  • Mfr # 44750

  • Zoro # G1858670


product price:  $4.59
/ea

Key Features

Overall Length
3/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#80
Number of Flutes
2
Shank Dia.
0 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44750
Zoro #
G1858670
UPC #
662355447505
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Drill Bit Size
#80
Shank Dia.
0 in
Flute Length
1/8 in
Drill Bit Dimension Type
Wire
Shank Size
0.0135
Shank Length
5/8 in
Diameter
0.0135
Depth:Dia. Ratio
4xD
Drill Point Length
0.0028 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
3/32 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Flute Type
Spiral
Application
For Carbon Steel and Cast Iron.
Standards
NAS 907 Type B
Decimal Equivalent
0.0135
List Number
150ASP
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Material Grade - Machining
High Performance
Primary Material Application ISO Code
K, M, P
Series
150ASP
Drill Bit Point Type
Split Point
Aircraft Drill
Yes
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Drill Style
Jobber Drill
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Jobber Length Drill Bit, Drill Bit Size #80, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0135, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.