135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 7/64

  • Mfr # 42607

  • Zoro # G3711136


product price:  $4.85
/ea

Key Features

Overall Length
2 5/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
7/64 in
Number of Flutes
2
Shank Dia.
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42607
Zoro #
G3711136
UPC #
662355426074
Country of Origin
United States

Dimensions

Overall Length
2 5/8 in
Drill Bit Size
7/64 in
Shank Dia.
7/64 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Flute Length
1 1/2 in
Shank Length
1 1/8 in
Diameter
0.109375
Shank Size
0.1094
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0227"
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 1/8 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1094
List Number
150ASP-TA
Standards
NAS 907 Type B
Measurement System
Fractional Inch
Flute Type
Spiral
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Drill Bit Point Type
Split Point
Aircraft Drill
Yes
Spiral Direction
Right Hand
Series
150ASP-TA
Primary Material Application ISO Code
K, M, P, S
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Material Grade - Machining
Heavy Duty
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Jobber Length Drill Bit, Drill Bit Size 7/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiAlN, Decimal Equivalent 0.1094, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.