135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC 29/64

  • Mfr # 43629

  • Zoro # G3624302


product price:  $22.45
/ea

Key Features

Overall Length
5 5/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
29/64 in
Number of Flutes
2
Shank Dia.
29/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43629
Zoro #
G3624302
UPC #
662355436295
Country of Origin
United States

Dimensions

Overall Length
5 5/8 in
Drill Bit Size
29/64 in
Shank Dia.
29/64 in
Flute Length
4 3/16 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 7/16 in
Diameter
0.453125
Shank Size
0.4531
Maximum Drilling Depth
3 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0938 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4531
List Number
150ASP-TC
Standards
NAS 907 Type B
Drill Style
Jobber Drill
Measurement System
Fractional Inch
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Aircraft Drill
Yes
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
K, M, P
Series
150ASP-TC
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Material Grade - Machining
Heavy Duty
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.4531, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.