
135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC 3/16
Mfr # 43612
Zoro # G3644611
product price:Â $5.69
/eaKey Features
Overall Length
3 1/2 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
3/16 in
Number of Flutes
2
Shank Dia.
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
43612
Zoro #
G3644611
UPC #
662355436127
Country of Origin
United States
Dimensions
Overall Length
3 1/2 in
Drill Bit Size
3/16 in
Shank Dia.
3/16 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
2 5/16 in
Depth:Dia. Ratio
4xD
Shank Size
0.1875
Shank Length
1 3/16 in
Diameter
0.1875
Drill Length Class
Jobber-Length
Drill Point Length
0.0388"
Maximum Drilling Depth
1 47/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Description
Jobber Length Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.1875, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.