Triangle Turning Insert, 1/4 in, TC., 0.008 in
- Mfr # 7823873
- Zoro # G2944578
product price:Â
$
154.99
/ea
Sold in multiples of 2 for
$309.98
Free Shipping & Returns
Key Features
Insert Style
TC..
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Corner Radius
0.008 in
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7823873
- Zoro #
- G2944578
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Corner Radius
- 0.008 in
- Cutting Edge Length
- 11 mm
- Through Hole Inside Dia.
- 0.11 in
- Thickness
- 0.0937 in
Details
- Item
- Triangle Turning Insert
- Insert Style
- TC..
- Inscribed Circle
- 1/4 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- TCGW110202TS-3
- Cutting Direction
- Neutral
- Shape
- Triangle
- Chip-Breaker Code
- TS-3
- ANSI Code
- TCGW2(1.5)0.5TS-3
- Clearance Angle
- 7 Degrees
- Manufacturer Grade
- WBK20
- Material - Machining
- CBN
- Measurement System
- Fractional Inch
Description
Triangle Turning Insert, Chip-Breaker Code TS-3, Inscribed Circle 1/4 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.