135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC Let-K

  • Mfr # 43781
  • Zoro # G3661612
product price: 
$
13.19
/ea

Key Features

Overall Length
4 1/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
K
Number of Flutes
2
Shank Dia.
7.1 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
43781
Zoro #
G3661612
UPC #
662355437810
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Straight
List Number
150ASP-TC
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2810
Standards
NAS 907 Type B
Flute Type
Spiral
Drill Style
Jobber Drill
Measurement System
Letter
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Aircraft Drill
Yes
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
K, M, P
Series
150ASP-TC
Spiral Direction
Right Hand
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Material Grade - Machining
Heavy Duty
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees

Dimensions

Overall Length
4 1/4 in
Drill Bit Size
K
Shank Dia.
7.1 mm
Flute Length
2 15/16 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Letter
Shank Length
1 5/16 in
Diameter
0.281
Shank Size
0.281
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 3/16 in
Drill Point Length
0.0000 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Wire Rope Length
4 1/4 in
Length
4 1/4 in

Description

Jobber Length Drill Bit, Drill Bit Size K, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.2810, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.