Shop CHICAGO-LATROBE
See all product information
Create Account
135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC No 29
- Mfr # 43699
- Zoro # G2821213
product price:Â
$
5.19
/ea
Key Features
Overall Length
2 7/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#29
Number of Flutes
2
Shank Dia.
3.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43699
- Zoro #
- G2821213
- UPC #
- 662355436998
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 7/8 in
- Drill Bit Size
- #29
- Shank Dia.
- 3.4 mm
- Drill Bit Dimension Type
- Wire
- Flute Length
- 1 3/4 in
- Shank Size
- 0.136
- Shank Length
- 1 1/8 in
- Diameter
- 0.136
- Depth:Dia. Ratio
- 4xD
- Maximum Drilling Depth
- 1 5/16 in
- Drill Length Class
- Jobber-Length
- Drill Diameter Tolerance
- +0.0000 in/-0.0007 in
- Drill Point Length
- 0.0282 in
- Wire Rope Length
- 2 7/8 in
- Length
- 2 7/8 in
Description
Jobber Length Drill Bit, Drill Bit Size #29, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.1360, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.