135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC Let-V

  • Mfr # 41792

  • Zoro # G3661795


product price:  $14.95
/ea

Key Features

Overall Length
5 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
V
Number of Flutes
2
Shank Dia.
9.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41792
Zoro #
G3661795
UPC #
662355417928
Country of Origin
United States

Dimensions

Overall Length
5 in
Drill Bit Size
V
Shank Dia.
9.5 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Letter
Flute Length
3 5/8 in
Shank Length
1 3/8 in
Shank Size
0.377
Diameter
0.377
Maximum Drilling Depth
2 23/32 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0000 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
List Number
150ASP-TN
Decimal Equivalent
0.3770
Drill Bit Grouping
Drill Bit
Standards
NAS 907 Type B
Flute Type
Spiral
Drill Style
Jobber Drill
Measurement System
Letter
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Aircraft Drill
Yes
Primary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Series
150ASP-TN
Drill Bit Point Type
Split Point
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Material Grade - Machining
Heavy Duty
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size V, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.3770, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.