Shop CHICAGO-LATROBE

135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC Let-Z

  • Mfr # 41796
  • Zoro # G3632964

product price: 
$
20.39
/ea

Key Features

Overall Length
5 1/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
Z
Number of Flutes
2
Shank Dia.
10.4 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
41796
Zoro #
G3632964
UPC #
662355417966
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
150ASP-TN
Decimal Equivalent
0.4130
Standards
NAS 907 Type B
Drill Style
Jobber Drill
Flute Type
Spiral
Measurement System
Letter
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Series
150ASP-TN
Primary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Aircraft Drill
Yes
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Material Grade - Machining
Heavy Duty
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees

Dimensions

Overall Length
5 1/4 in
Drill Bit Size
Z
Shank Dia.
10.4 mm
Drill Bit Dimension Type
Letter
Flute Length
3 7/8 in
Depth:Dia. Ratio
4xD
Shank Length
1 3/8 in
Diameter
0.413
Shank Size
0.413
Maximum Drilling Depth
2 29/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0000 in
Wire Rope Length
5 1/4 in
Length
5 1/4 in

Description

Jobber Length Drill Bit, Drill Bit Size Z, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.4130, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.