135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC No 34

  • Mfr # 41704

  • Zoro # G3659372


product price:  $3.75
/ea

Key Features

Overall Length
2 5/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#34
Number of Flutes
2
Shank Dia.
2.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41704
Zoro #
G3659372
UPC #
662355417041
Country of Origin
United States

Dimensions

Overall Length
2 5/8 in
Drill Bit Size
#34
Shank Dia.
2.8 mm
Depth:Dia. Ratio
4xD
Flute Length
1 1/2 in
Drill Bit Dimension Type
Wire
Diameter
0.111
Shank Length
1 1/8 in
Shank Size
0.111
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 1/8 in
Drill Point Length
0.023 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
List Number
150ASP-TN
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.1110
Standards
NAS 907 Type B
Measurement System
Wire
Drill Style
Jobber Drill
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Series
150ASP-TN
Aircraft Drill
Yes
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Material Grade - Machining
Heavy Duty
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #34, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1110, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.