Shop CHICAGO-LATROBE

135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC No 59

  • Mfr # 41729
  • Zoro # G3610914

product price: 
$
3.99
/ea

Key Features

Overall Length
1 5/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#59
Number of Flutes
2
Shank Dia.
1 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
41729
Zoro #
G3610914
UPC #
662355417294
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Decimal Equivalent
0.0410
List Number
150ASP-TN
Drill Bit Grouping
Drill Bit
Standards
NAS 907 Type B
Measurement System
Wire
Flute Type
Spiral
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Drill Bit Point Type
Radial Point
Series
150ASP-TN
Aircraft Drill
Yes
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Material Grade - Machining
Heavy Duty
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N

Dimensions

Overall Length
1 5/8 in
Drill Bit Size
#59
Shank Dia.
1 mm
Depth:Dia. Ratio
4xD
Flute Length
11/16 in
Drill Bit Dimension Type
Wire
Diameter
0.041
Shank Length
15/16 in
Shank Size
0.041
Drill Length Class
Jobber-Length
Drill Point Length
0.0085 in
Maximum Drilling Depth
1/2 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Wire Rope Length
1 5/8 in
Length
1 5/8 in

Description

Jobber Length Drill Bit, Drill Bit Size #59, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0410, Wire, Drill Bit Point Type Radial Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.