
135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC No 71
Mfr # 41741
Zoro # G3739093
product price:Â $4.35
/eaKey Features
Overall Length
1 1/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#71
Number of Flutes
2
Shank Dia.
0.6 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41741
Zoro #
G3739093
UPC #
662355417416
Country of Origin
United States
Dimensions
Overall Length
1 1/4 in
Drill Bit Size
#71
Shank Dia.
0.6 mm
Drill Bit Dimension Type
Wire
Flute Length
3/8 in
Depth:Dia. Ratio
4xD
Diameter
0.026
Shank Size
0.026
Shank Length
7/8 in
Drill Point Length
0.0054 in
Maximum Drilling Depth
9/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size #71, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0260, Wire, Drill Bit Point Type Radial Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.