
135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC No 80
Mfr # 41750
Zoro # G3638616
product price: $6.99
/eaKey Features
Overall Length
3/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#80
Number of Flutes
2
Shank Dia.
0 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
41750
Zoro #
G3638616
UPC #
662355417508
Country of Origin
United States
Dimensions
Overall Length
3/4 in
Drill Bit Size
#80
Shank Dia.
0 in
Flute Length
1/8 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Wire
Diameter
0.0135
Shank Length
5/8 in
Shank Size
0.0135
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
3/32 in
Drill Point Length
0.0028 in
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size #80, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0135, Wire, Drill Bit Point Type Radial Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.