135 Degree Heavy-Duty Screw Machine Drill Chicago-Latrobe 159 Steam Oxide HSS RHS/RHC No 31

  • Mfr # 49401

  • Zoro # G3001275


product price:  $1.95
/ea

Key Features

Overall Length
1 7/8 in
Flute Length
7/8 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49401
Zoro #
G3001275
UPC #
662355494011
Country of Origin
United States

Dimensions

Drill Bit Size
#31
Overall Length
1 7/8 in
Flute Length
7/8 in
Depth:Dia. Ratio
4xD
Shank Dia.
3.05 mm
Shank Size
0.12
Shank Length
1 in
Diameter
0.12
Drill Length Class
Screw-Machine Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0249 in
Maximum Drilling Depth
7/8 in

Details

Item
Screw Machine Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.1200
List Number
159
Drill Bit Grouping
Drill Bit
Grade
Heavy Duty
Standards
NAS 907 Type C
Flute Type
Spiral
Measurement System
Wire
Series
159
Primary Material Application ISO Code
K, P
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
Heavy Duty
Bit Style
Screw Machine Drill
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
28 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Screw Machine Drill Bit, Drill Bit Size #31, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.