135 Degree NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 9/32
Mfr # 40476
Zoro # G3172215
product price:Â $13.19
/eaKey Features
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
9/32 in
Number of Flutes
2
Shank Dia.
17/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40476
Zoro #
G3172215
UPC #
662355404768
Country of Origin
United States
Dimensions
Overall Length
6 in
Drill Bit Size
9/32 in
Shank Dia.
17/64 in
Size
9/32"
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
4xD
Flute Length
2 15/16 in
Shank Length
3 1/16 in
Drill Length Class
Aircraft Extension
Drill Point Length
0.0582 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Maximum Drilling Depth
1 1/8 in
Description
Aircraft Extension Drill, Drill Bit Size 9/32 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 1 1/8 in, Fractional Inch, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.