135 Degree NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 29/64

  • Mfr # 11121

  • Zoro # G1225161


product price:  $33.39
/ea

Key Features

Drill Bit Size
29/64 in
Overall Length
12 in
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11121
Zoro #
G1225161
UPC #
662355111215
Country of Origin
United States

Dimensions

Drill Bit Size
29/64 in
Overall Length
12 in
Depth:Dia. Ratio
4xD
Shank Dia.
29/64 in
Flute Length
4 3/16 in
Shank Length
7 13/16 in
Drill Length Class
Aircraft Extension
Drill Point Length
0.0938 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
4 3/16 in
Shank Size
0.4531
Diameter
0.453125

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
Standards
NAS 907 Type B
Cutting Direction
Right Hand
List Number
912
Decimal Equivalent
0.4531
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Series
912
Helix Angle
28 Degrees
Aircraft Drill
Yes
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
K, P
Material Grade - Machining
High Performance
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Bit Style
Aircraft Extension Drill
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Aircraft Extension Drill, Drill Bit Size 29/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 4 3/16 in, Fractional Inch, 4xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.