135 Degree NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC No 15

  • Mfr # 11139

  • Zoro # G1225231


product price:  $13.69
/ea

Key Features

Drill Bit Size
#15
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11139
Zoro #
G1225231
UPC #
662355111390
Country of Origin
United States

Dimensions

Drill Bit Size
#15
Overall Length
12 in
Shank Dia.
4.57 mm
Depth:Dia. Ratio
4xD
Flute Length
2 3/16 in
Diameter
0.18
Shank Size
0.18
Shank Length
9 13/16 in
Drill Point Length
0.0373 in
Drill Length Class
Aircraft Extension
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
2 3/16 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.1800
Flute Type
Spiral
Cutting Direction
Right Hand
Standards
NAS 907 Type B
List Number
912
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Series
912
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
High Performance
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Aircraft Drill
Yes
Drill Bit Point Type
Split Point
Bit Style
Aircraft Extension Drill
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees

Description

Aircraft Extension Drill, Drill Bit Size #15, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 2 3/16 in, Wire, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.