135 Degree NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC No 20

  • Mfr # 11144
  • Zoro # G1153971
product price: 
$
11.69
/ea

Key Features

Drill Bit Size
#20
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11144
Zoro #
G1153971
UPC #
662355111444
Country of Origin
United States

Dimensions

Drill Bit Size
#20
Overall Length
12 in
Shank Dia.
4.09 mm
Depth:Dia. Ratio
4xD
Flute Length
2 1/8 in
Shank Length
9 7/8 in
Diameter
0.161
Shank Size
0.161
Drill Length Class
Aircraft Extension
Maximum Drilling Depth
2 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0333 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.1610
Cutting Direction
Right Hand
List Number
912
Standards
NAS 907 Type B
Flute Type
Spiral
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Series
912
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Material Grade - Machining
High Performance
Primary Material Application
Cast Iron, Steel
Helix Angle
28 Degrees
Drill Bit Point Type
Split Point
Aircraft Drill
Yes
Bit Style
Aircraft Extension Drill
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees

Description

Aircraft Extension Drill, Drill Bit Size #20, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 2 1/8 in, Wire, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.