135 Degree NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC No 22

  • Mfr # 11146

  • Zoro # G1153980


product price:  $13.39
/ea

Key Features

Drill Bit Size
#22
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11146
Zoro #
G1153980
UPC #
662355111468
Country of Origin
United States

Dimensions

Drill Bit Size
#22
Overall Length
12 in
Shank Dia.
3.99 mm
Depth:Dia. Ratio
4xD
Flute Length
2 in
Diameter
0.157
Shank Size
0.157
Shank Length
10 in
Drill Point Length
0.0325 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
2 in
Drill Length Class
Aircraft Extension

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
List Number
912
Standards
NAS 907 Type B
Flute Type
Spiral
Decimal Equivalent
0.1570
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Series
912
Aircraft Drill
Yes
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Primary Material Application
Cast Iron, Steel
Drill Bit Point Type
Split Point
Material Grade - Machining
High Performance
Bit Style
Aircraft Extension Drill
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Description

Aircraft Extension Drill, Drill Bit Size #22, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 2 in, Wire, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.