Shop WIDIA

Diamond Turning Insert, Diamond, 4, VNMG, 2, Carbide

  • Mfr # 5908964
  • Zoro # G2819210

product price: 
$
26.65
/ea
Sold in multiples of 5 for $133.25

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5908964
Zoro #
G2819210
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG220408MS
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
ANSI Number
VNMG432MS
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
4
Coating
ALOX-SN
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Mounting Style
Clamp
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Shape
Rhombic
Clearance Angle
0 Degrees
ANSI Code
VNMG432MS
Primary Material Application ISO Code
M, S
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Chip-Breaker Style
On Two Sides
Manufacturer Grade
WS25PT
Chip-Breaker Code
MS
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, N, P
Included Angle
35 Degrees
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.031"
Thickness
3/16 in
Cutting Edge Length
22.14mm

Description

Diamond Turning Insert, Chip-Breaker Code MS, Inscribed Circle 1/2 in, ANSI Code VNMG432MS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.