Shop CHICAGO-LATROBE

135 Degree NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC No 37

  • Mfr # 11161
  • Zoro # G1858418

product price: 
$
13.99
/ea
Sold in multiples of 12 for $167.88

Key Features

Drill Bit Size
#37
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11161
Zoro #
G1858418
UPC #
662355111611
Country of Origin
United States
Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Standards
NAS 907 Type B
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
912
Decimal Equivalent
0.1040
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Series
912
Material Grade - Machining
High Performance
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Aircraft Drill
Yes
Drill Bit Point Type
Split Point
Bit Style
Aircraft Extension Drill
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Dimensions

Drill Bit Size
#37
Overall Length
12 in
Flute Length
1 7/16 in
Shank Dia.
2.64 mm
Depth:Dia. Ratio
4xD
Shank Length
1 3/16 in
Diameter
0.104
Shank Size
0.104
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0215 in
Maximum Drilling Depth
1 7/16 in
Drill Length Class
Aircraft Extension
Wire Rope Length
12 in
Length
12 in

Description

Aircraft Extension Drill, Drill Bit Size #37, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 1 7/16 in, Wire, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.