Shop CHICAGO-LATROBE

135 Degree NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC No 42

  • Mfr # 11166
  • Zoro # G1154148

product price: 
$
13.69
/ea

Key Features

Drill Bit Size
#42
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11166
Zoro #
G1154148
UPC #
662355111666
Country of Origin
United States

Dimensions

Drill Bit Size
#42
Overall Length
12 in
Depth:Dia. Ratio
4xD
Flute Length
1 1/4 in
Shank Dia.
2.37 mm
Shank Length
3 1/4 in
Diameter
0.0935
Shank Size
0.0935
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Aircraft Extension
Maximum Drilling Depth
1 1/4 in
Drill Point Length
0.0194 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.0935
List Number
912
Standards
NAS 907 Type B
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Series
912
Primary Material Application
Cast Iron, Steel
Aircraft Drill
Yes
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Material Grade - Machining
High Performance
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
K, P
Bit Style
Aircraft Extension Drill
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees

Description

Aircraft Extension Drill, Drill Bit Size #42, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 1 1/4 in, Wire, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.