Shop CHICAGO-LATROBE

135 Degree NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC No 6

  • Mfr # 11130
  • Zoro # G1225198

product price: 
$
15.49
/ea

Key Features

Drill Bit Size
#6
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11130
Zoro #
G1225198
UPC #
662355111307
Country of Origin
United States
Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.2040
Cutting Direction
Right Hand
List Number
912
Standards
NAS 907 Type B
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Measurement System
Wire
Series
912
Primary Material Application ISO Code
K, P
Aircraft Drill
Yes
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Material Grade - Machining
High Performance
Helix Angle
28 Degrees
Drill Bit Point Type
Split Point
Bit Style
Aircraft Extension Drill
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees

Dimensions

Drill Bit Size
#6
Overall Length
12 in
Flute Length
2 1/2 in
Depth:Dia. Ratio
4xD
Shank Dia.
5.18 mm
Shank Length
9 1/2 in
Shank Size
0.204
Diameter
0.204
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Aircraft Extension
Maximum Drilling Depth
2 1/2 in
Drill Point Length
0.0422 in
Wire Rope Length
12 in
Length
12 in

Description

Aircraft Extension Drill, Drill Bit Size #6, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 2 1/2 in, Wire, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.