135 Degree Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP Bright HSS RHS/RHC Let-J

  • Mfr # 41180
  • Zoro # G2820023
product price: 
$
7.59
/ea

Key Features

Overall Length
4 1/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
J
Number of Flutes
2
Shank Dia.
17/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
41180
Zoro #
G2820023
UPC #
662355411803
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Decimal Equivalent
0.2770
Flute Type
Spiral
List Number
150WLP
Standards
ANSI
Drill Bit Grouping
Drill Bit
Measurement System
Letter
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Steel
Drill Bit Point Type
Split Point
Series
150WLP
Material Grade - Machining
High Performance
Spiral Direction
Right Hand
Primary Material Application ISO Code
P
Sheeter Drill
No
Aircraft Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees

Dimensions

Overall Length
4 1/8 in
Drill Bit Size
J
Shank Dia.
17/64 in
Drill Bit Dimension Type
Letter
Flute Length
2 7/8 in
Diameter
0.277
Shank Size
0.277
Shank Length
1 1/4 in
Depth:Dia. Ratio
8xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0000 in
Maximum Drilling Depth
2 5/32 in
Wire Rope Length
4 1/8 in
Length
4 1/8 in

Description

Jobber Length Drill Bit, Drill Bit Size J, Drill Bit Point Angle 135 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2770, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews