Shop CHICAGO-LATROBE

135 Degree Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC No 49

  • Mfr # 42119
  • Zoro # G2639192

product price: 
$
5.95
/ea

Key Features

Overall Length
2 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#49
Number of Flutes
2
Shank Dia.
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
42119
Zoro #
G2639192
UPC #
662355421192
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Straight
Number of Pieces
1
Decimal Equivalent
0.0730
Application
For Alloy, Carbon Free Machining And Tool Steels
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
150WLP-TC
Standards
ANSI
Drill Style
Jobber Drill
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Steel
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
P
Series
150WLP-TC
Material Grade - Machining
High Performance
Web Thinning
Thinned
Sheeter Drill
No
Aircraft Drill
No
Number of Coolant Holes
0
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Overall Length
2 in
Drill Bit Size
#49
Shank Dia.
1/16 in
Drill Bit Dimension Type
Wire
Flute Length
1 in
Depth:Dia. Ratio
8xD
Shank Length
1 in
Diameter
0.073
Shank Size
0.073
Drill Point Length
0.0151 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Wire Rope Length
2 in
Length
2 in

Description

Jobber Length Drill Bit, Drill Bit Size #49, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.0730, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.