Shop CHICAGO-LATROBE

135 Degree Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC No 52

  • Mfr # 42122
  • Zoro # G2952896

product price: 
$
5.59
/ea

Key Features

Overall Length
1 7/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#52
Number of Flutes
2
Shank Dia.
1/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
42122
Zoro #
G2952896
UPC #
662355421222
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Straight
List Number
150WLP-TC
Number of Pieces
1
Decimal Equivalent
0.0635
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Application
For Alloy, Carbon Free Machining And Tool Steels
Standards
ANSI
Measurement System
Wire
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Steel
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Series
150WLP-TC
Primary Material Application ISO Code
P
Material Grade - Machining
High Performance
Aircraft Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Dimensions

Overall Length
1 7/8 in
Drill Bit Size
#52
Shank Dia.
1/16 in
Flute Length
7/8 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
8xD
Shank Size
0.0635
Shank Length
1 in
Diameter
0.0635
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
21/32 in
Drill Point Length
0.0132 in
Wire Rope Length
1 7/8 in
Length
1 7/8 in

Description

Jobber Length Drill Bit, Drill Bit Size #52, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.0635, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.