Shop CHICAGO-LATROBE

135 Deg Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC No 62

  • Mfr # 46732

  • Zoro # G2831245


product price:  $3.39
/ea

Key Features

Overall Length
1 1/2 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#62
Number of Flutes
2
Shank Dia.
0.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46732
Zoro #
G2831245
UPC #
662355467329
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Drill Bit Size
#62
Shank Dia.
0.9 mm
Depth:Dia. Ratio
4xD
Flute Length
5/8 in
Drill Bit Dimension Type
Wire
Shank Length
7/8 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
15/32 in
Drill Point Length
0.0079 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Application
For Stainless Steel, Tool Steel, Alloy Steel and Titianium
Flute Type
Spiral
Standards
NAS 907 Type J
Decimal Equivalent
0.0380
Number of Pieces
1
List Number
550
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Series
550
Drill Bit Point Type
Split Point
Measurement System
Wire
Material Grade - Machining
M42
Primary Material Application ISO Code
M, P, S
Spiral Direction
Right Hand
Aircraft Drill
Yes
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Secondary Material Application ISO Code
H, K, N, S
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Titanium

Description

Jobber Length Drill Bit, Drill Bit Size #62, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.0380, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.