Shop CHICAGO-LATROBE

135 Degree Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- D

  • Mfr # 46774

  • Zoro # G2716585


product price:  $6.29
/ea

Key Features

Overall Length
4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
D
Number of Flutes
2
Shank Dia.
6.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46774
Zoro #
G2716585
UPC #
662355467749
Country of Origin
United States

Dimensions

Overall Length
4 in
Drill Bit Size
D
Shank Dia.
6.2 mm
Drill Bit Dimension Type
Letter
Flute Length
2 3/4 in
Depth:Dia. Ratio
4xD
Shank Length
1 1/4 in
Maximum Drilling Depth
2 1/16 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0000"
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Decimal Equivalent
0.2460
Application
For Stainless Steel, Tool Steel, Alloy Steel and Titianium
Drill Bit Grouping
Drill Bit
List Number
550
Flute Type
Spiral
Standards
NAS 907 Type J
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Measurement System
Letter
Spiral Direction
Right Hand
Series
550
Aircraft Drill
Yes
Primary Material Application ISO Code
M, P, S
Drill Bit Point Type
Split Point
Material Grade - Machining
M42
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Secondary Material Application ISO Code
H, K, N, S
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Titanium
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size D, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2460, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.