
No 50 Cobalt 8%-M42 135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 550-TA TiAlN RHS/RHC
Mfr # 45020
Zoro # G2822211
product price:Â $4.15
/ea
Sold in multiples of 12 for $49.80
Key Features
Overall Length
2 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#50
Number of Flutes
2
Shank Dia.
1.7 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
45020
Zoro #
G2822211
UPC #
662355450208
Country of Origin
United States
Dimensions
Overall Length
2 in
Drill Bit Size
#50
Shank Dia.
1.7 mm
Drill Bit Dimension Type
Wire
Flute Length
1 in
Diameter
0.07
Shank Size
0.07
Shank Length
1 in
Depth:Dia. Ratio
4xD
Drill Point Length
0.0145 in
Maximum Drilling Depth
3/4 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Description
Jobber Length Drill Bit, Drill Bit Size #50, Drill Bit Point Angle 135 Degrees , Cobalt, TiAlN, Decimal Equivalent 0.0700, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.