Shop CHICAGO-LATROBE
See all product information
135 Degree Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC Let-X
Mfr # 44968
Zoro # G3742505
product price: $31.19
/eaKey Features
Overall Length
5 1/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
X
Number of Flutes
2
Shank Dia.
10 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
44968
Zoro #
G3742505
UPC #
662355449684
Country of Origin
United States
Dimensions
Overall Length
5 1/8 in
Drill Bit Size
X
Shank Dia.
10 mm
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
4xD
Flute Length
3 3/4 in
Shank Length
1 3/8 in
Drill Point Length
0.0000 in
Maximum Drilling Depth
2 13/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size X, Drill Bit Point Angle 135 Degrees , Cobalt, TiAlN, Decimal Equivalent 0.3970, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.