135 Deg Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC, N25

  • Mfr # 54035

  • Zoro # G3624512


product price:  $5.99
/ea

Key Features

Overall Length
3 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
3.8 mm
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54035
Zoro #
G3624512
UPC #
662355540350
Country of Origin
United States

Dimensions

Overall Length
3 in
Drill Bit Size
#25
Shank Dia.
3.8 mm
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
4xD
Flute Length
1 7/8 in
Shank Length
1 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Drill Point Length
0.031 in
Maximum Drilling Depth
1 13/32 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Decimal Equivalent
0.1495
List Number
550-TN
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Standards
NAS 907 Type J
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Series
55TN
Aircraft Drill
Yes
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Measurement System
Wire
Material Grade - Machining
M42
Primary Material Application ISO Code
M, P
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Helix Angle - Minimum
21 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Titanium
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
H, K, N, S

Description

Jobber Length Drill Bit, Drill Bit Size #25, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.1495, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.